Shop FIRM TOUCH
See all product information
Create Account
6 Mil, Creme Latex, Industrial Grade, S, 100PK
- Mfr # 6850-S
- Zoro # G122601007
product price:Â
$
10.35
/pk of 100, $0.10/ea
Sold in multiples of 10Â pks for
$103.50
Key Features
Color
Crème
Material
Latex
Palm Thickness
6 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6850-S
- Zoro #
- G122601007
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Crème
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- S
- Palm Thickness
- 6 mil
Description
6 mil disposable Creme Latex gloves, industrial grade, powder free, 100 pcs/box
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.