Shop All Disposable Gloves
Ansell
HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK
Mfr # TQ-601-L
Zoro # G3225774
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # TQ-601-L
- Zoro # G3225774
- UPC # 769799601033
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color White, Cuff Thickness 2.2 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner, Features Moisturizing Liner, Finger Thickness 3.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Belt, Reinforced, 40in to 42in, Black (F560675001L)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- CONDOR Disposable Lab Coat, White, XL, PK30 (30C588)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (TQ-601-XS)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (TQ-601-XL)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (TQ-601-M)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powdered, XL, 100 PK (92-500)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, XS, 50 PK (SEC-375-XS)
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (69-318)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XL, 230 PK (XC-310)
- Ansell Gloves & Hand Protection