Shop All Disposable Gloves
Ansell
HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK
Mfr # TQ-601-S
Zoro # G3858556
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
Product Information
- Brand Ansell
- MFR # TQ-601-S
- Zoro # G3858556
- UPC # 769799601019
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color White, Cuff Thickness 2.2 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner, Features Moisturizing Liner, Finger Thickness 3.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- MAGNA VISUAL Die Cut Number Magnets, Black, 3", PK108 (DCN-37)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-024)
- NMC NMC Do Your Part, Get a COVID-19 Vaccine, Poster Paper, 24 X 18 (PST188)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (TQ-601-M)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (TQ-601-XL)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (TQ-601-XS)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm Thickness, Natural Rubber Latex, Powder-Free, XL, 100 PK (L974)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm Thickness, Neoprene, Powder-Free, M, 100 PK (C522)
- ANSELL Microflex Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, M (8), Cobalt Blue, 100 Pack (N192)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (6010XL)
- Ansell Gloves & Hand Protection