TQ-601, Disposable Gloves, 2.00 to 2.99 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, White

  • Mfr # TQ-601-XL

  • Zoro # G3858565


product price:  $15.49
/pk 100, $0.15/ea

Key Features

Color
White
Material
Nitrile
Palm Thickness
2.8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TQ-601-XL
Zoro #
G3858565
UPC #
769799601040
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
2.8 mil
Finger Thickness
3.7 mil
Glove Length
9 1/2 in
Cuff Thickness
2.2 mil
Length
9 1/2 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
ASTM D 6319
Series
TQ-601
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Metal Detectable
No
Application
Food Processing, Life Sciences, Healthcare
Disposable Glove Grade
Exam, Medical
Resists
Biological Hazards
Lining
Unlined
Aloe Inner Surface
No
Features
Moisturizing Liner
Double Gloving Method
Inner
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex TQ-601
Moisturizing Liner Type
Hydrating Polymer
Texture Location
Fingertips
Glove Treatments
Moisturizing Liner
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Included
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Cuff Thickness 2.2 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner, Features Moisturizing Liner, Finger Thickness 3.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6319

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.