Shop All Disposable Gloves
Ansell
Exam Gloves with ERGOFORM Ergonomic Design, Neoprene, Powder Free Green, XL, 100 PK
Mfr # C524
Zoro # G8519226
product price: $16.29
/pk 100, $0.16/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material Neoprene
- Palm Thickness 3.9 mil
- Length 9 1/2 in
Product Information
- Brand Ansell
- MFR # C524
- Zoro # G8519226
- UPC # 683438535247
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Series C520, Size- Alpha XL, Size - Numeric 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- SIGNMISSION OSHA Sign, 10" H, 7" W, Aluminum, No Trespassing Private Property Sign, Portrait, V-14974 (OS-NS-A-710-V-14974)
- BRADY Label, 3/4 in W, White (M6-18-498)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- ANSELL Exam Gloves with ERGOFORM Ergonomic Design, Neoprene, Powder Free Green, S, 100 PK (C521)
- ANSELL Exam Gloves with ERGOFORM Ergonomic Design, Neoprene, Powder Free Green, M, 100 PK (C522)
- ANSELL Exam Gloves with ERGOFORM Ergonomic Design, Neoprene, Powder Free Green, XS, 100 PK (C520)
- ANSELL Exam Gloves, Natural Rubber Latex, Powder Free Natural, L, 100 PK (CFG-900-L)
- ANSELL Lightweight Nitrile Disposable Gloves, Nitrile, Powder Free Blue, M, 150 PK (92-616)
- ANSELL Exam Gloves, Nitrile, Powder Free Blue, L, 100 PK (US-220-L)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- Ansell Disposable Gloves