Shop JACKSON SAFETY

Hard Hat Interchange System, SC-6, Black

  • Mfr # 38425
  • Zoro # G8366666

product price: 
$
25.95
/ea
Sold in multiples of 6 for $155.70

Key Features

Material
Polypropylene
Color
Black
For Use With
Face Shield, Hard Hat
Standards
ANSI Z89.1
Series
SC-6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38425
Zoro #
G8366666
UPC #
-
Country of Origin
China
Item
Hard Hat Interchange System
Material
Polypropylene
Color
Black
For Use With
Face Shield, Hard Hat
Standards
ANSI Z89.1
Series
SC-6
Features
Quick-Release Mechanism, Lightweight
ANSI Classification
E
Compatible with Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Brand
Jackson Safety
Compatible with Series
Charger, SC-6, Sentry, Type II
Attachment Type
Slotted
Compatible Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Manufacturer Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Pump Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
For Use with Mfr Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Mfr. Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Mfr. Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
For Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Mfr. Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Shell Material
Polypropylene
Compatible Series
Charger, SC-6, Sentry, Type II
Wire Color
Black
Compatible Product Type
Face Shield, Hard Hat
Traction Material
Polypropylene

Dimensions

Fits Chest Size
Quick-Release Mechanism, Lightweight

Description

Hard Hat Interchange System, Color Black, Compatible with Brand Jackson Safety, Compatible Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.