Shop ANSELL
See all product information
Create Account
Exam Standard Gloves, PK100
Mfr # KGG10100
Zoro # G524782076
product price:Â
$
22.95
/pk of 100, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Latex-Free
Latex-Free
Federal 209E Clean Room Class
Not Rated
Disposable Glove Type
Food-Grade, General Purpose
EN ISO 374-5 Microorganism Protection Type
Virus
Texture
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGG10100
- Zoro #
- G524782076
- UPC #
- 20076490797700
- Country of Origin
- Thailand
Dimensions
- Palm Thickness
- 5.1 mil
- Size- Alpha
- S
- Size - Numeric
- 7
- Length
- 9 1/2 in
Details
- Item
- Exam Standard Gloves
- Latex-Free
- Latex-Free
- Federal 209E Clean Room Class
- Not Rated
- Disposable Glove Type
- Food-Grade, General Purpose
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Texture
- Diamond
- Material
- Nitrile
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Acceptable Quality Level (AQL)
- 1.5
- Texture Location
- Full
- Standards
- ASTM D6319, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, FDA21 CFR 177-2600-US, ISO 13485, ISO 18889, UK CA
- Anti-Static
- Anti-Static Included
- Color
- Black
Description
Exam Standard Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Outer, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D6319, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, FDA21 CFR 177-2600-US, ISO 13485, ISO 18889, UK CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.