Shop ANSELL
See all product information
Create Account
Exam Standard Gloves, PK90
- Mfr # N21X
- Zoro # G724968911
product price:Â
$
15.25
/pk 90, $0.17/ea
Key Features
Series
Microflex(R)
Latex-Free
Latex-Free
Color
Blue
Silicone-Free
Contains Silicone
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N21X
- Zoro #
- G724968911
- UPC #
- 20076490620558
- Country of Origin
- Malaysia
- Series
- Microflex(R)
- Latex-Free
- Latex-Free
- Color
- Blue
- Silicone-Free
- Contains Silicone
- Material
- Nitrile
- Acceptable Quality Level (AQL)
- 1.5
- Disposable Glove Type
- Food-Grade, Medical-Grade
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Standards
- ASTM D6319, ASTM F1671, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-5, ISO 11737, REACH
- Item
- Exam Standard Gloves
- Texture Location
- Full
- Packaging
- Dispenser Box
Description
Exam Standard Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Medical-Grade, Finger Thickness 5.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D6319, ASTM F1671, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-5, ISO 11737, REACH, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.