This item is Discontinued.

Ansell XL, Blue, Hook-and-Loop 66-677

XL, Blue, Hook-and-Loop (Discontinued)

  • Mfr # 66-677
  • Zoro # G5409135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-677
Zoro #
G5409135
UPC #
076490024383
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
35 in
Fits Chest Size
58 in
Fits Waist Size
56 in
Maximum Chest Size
29 in
Maximum Height
182 cm
Minimum Height
176 cm

Details

Item
Flame-Resistant Coverall
Color
Blue
Material
Polytetrafluoroethylene
Fabric Weight
6.7 oz/sq yd
Inseam
31 in
Closure Type
Hook-and-Loop
Series
AlphaTec(R) 6667x
Features
Breathable Fabric Maximizes Comfort Reducing The Risk of Heat Stress
ATPV Rating
9.0
Cuff Style
Hook-and-Loop
Number of Pockets
1
Hazard Risk Category (HRC)
2
Standards
ASTM F1671; ASTM F955-2015; EN 1149-5; NFPA 1992-2018; NFPA 2112
Ankle Style
Hook-and-Loop
Seam Style
Heat Sealed, Stitched
Flame Resistant
Yes
Chemical Resistant
Yes
Liquid Tight
Yes
Closure Features
Double Storm Flap
Material Weight
6.7 oz/sq yd
Gas Tight
Yes
High-Visibility
No
Garment Style
Coverall
Protection Type
Chemical Splash
Attached Hood
Yes
Brand and Series
Ansell AlphaTec(R) 6667x
Packaging
Individually Packaged
Wrist Closure
Hook-and-Loop
Accessory Type
Flame-Resistant Coverall
High-Vis
No

Description

Flame-Resistant Coverall, ATPV Rating 9.0, Attached Hood Yes, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Blue, Features Breathable Fabric Maximizes Comfort Reducing The Risk of Heat Stress, Gas Tight Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.