This item is Discontinued.

Ansell Fire Retardant Gloves, Hi-Vis Orange, 12 97-201

Fire Retardant Gloves, Hi-Vis Orange, 12 (Discontinued)

  • Mfr # 97-201
  • Zoro # G5414656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-201
Zoro #
G5414656
UPC #
076490134143
Country of Origin
Viet Nam

Dimensions

Size
12
Length
12

Details

Item
Flame Resistant Gloves
Palm Material
FR Liner, Thinsulate
Standards
NFPA 2112, NFPA 70E Arc Flash HRC4
Lining
FR Liner, Thinsulate C-100
Back Material
Digital Goat Skin Leather
Knuckle Padding Material
PVC
Application
Oil/Gas Drilling, Production Services
Grip Pattern
PVC
Stitching
Kevlar(R)
Cuff
Safety
Level
NFPA 2112
Color
Hi-Visibility Orange

Description

Flame Resistant Gloves, Hi-Visibility Orange, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.