Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, Gray, 9 1 PR

  • Mfr # 11-801V

  • Zoro # G0484331


product price:  $4.85
/pr
Sold in multiples of 6 for $29.10

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-801V
Zoro #
G0484331
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9
Thickness
13 ga
Glove Length
9 in
Size
9
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
ANSI Cut Grams
289
ANSI/ISEA Cut Level
A1
Thumb Style
Full
Suggested Use Environment
Dry/Light Oil
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Resists
Abrasions
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
289
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.