Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR

  • Mfr # 11-800V

  • Zoro # G0484325


product price: $4.39
/pr
Sold in multiples of 6 for $26.34

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-800V
Zoro #
G0484325
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
8
Thickness
15 ga
Glove Length
8 1/2"
Size
8
Size- Numeric
8

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
ANSI Cut Grams
309
ANSI/ISEA Puncture Level
3
Resists
Abrasions
Suggested Use Environment
Dry/Light Oil
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
ANSI/ISEA Cut Level
1
Thumb Style
Full
ANSI/ISEA Cut Load
309
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.