Shop ANSELL

Coated Gloves, Cut Level A6 , Double Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 068-12

  • Zoro # G401779922


product price:  $31.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
068-12
Zoro #
G401779922
UPC #
646818068124
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
12
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
RINGERS(R) R-FLEX
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Glass Fiber,HPPE,Nitrile,Nylon,Polyester,Rubber
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
20,000
Insulated
No
Touchscreen Compatible
Yes
Brand and Series
RINGERS(R) R-FLEX
EN 388 Rating
4X44FP
ANSI/ISEA Heat Level
Not Available
Latex-Free
No
Finger Coverage
Full Finger
Reflective Backing
No
EN 407 Contact Heat Level
15 sec
Sold As
Pair
Glove Coating Color
Red
Hand Protection Style
Glove
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Red Palm
Yes
Impact Glove Type
CE Standards
Thumb Sweat Wipe
No
Fabric Weight
0.5 lb
Impact Protection Coverage
Fingers, Knuckles, Thumb
EN 388 Impact Rated
Yes
Waterproof
Yes
Palm Style
Grip-Coated
ANSI/ISEA Cut Load
3,000 g
Knuckle Protection Material
TPR
Standards
ANSI/ISEA, EN 388, EN ISO 13998
Glove Liner Material
HPPE
Cut-Resistance Coverage
Full
Weight
Mediumweight
Silicone-Free
No
ANSI/ISEA Impact Force
6.5 kN
Cuff Color
Black, Gray
Glove Insulation Material
HPPE
Knit Material Color
Gray
Glove Lining Material
HPPE
Lint-Free
No
Palm Type
Uncoated
Pairs per Package
12
Includes Finger Fourchettes
No
Hem Style
Finished
Maximum Temperature
212 Degrees F
Double-Dipped
Yes
Reversible
No
Leather Glove Style
Work
Includes Reinforced Thumb Crotch
Yes
Electrostatic Properties
Conductive
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Base Coating Coverage
Palm
Base Coating Material
Nitrile
Knit Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material HPPE, EN 407 Contact Heat Level 15 sec, EN 388 Rating 4X44FP, Standards ANSI/ISEA, EN 388, EN ISO 13998, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Uncoated

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.