Shop ANSELL

Coated Gloves, Cut Level A6 , Double Dipped , Nitrile , Sandy , 3XL 1 PR

  • Mfr # 068-13

  • Zoro # G201778446


product price:  $30.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
068-13
Zoro #
G201778446
UPC #
646818068131
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10.5 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
13
Size- Numeric
13
Size- Alpha
3XL

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
RINGERS(R) R-FLEX
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Glass Fiber,HPPE,Nitrile,Nylon,Polyester,Rubber
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Weight
Mediumweight
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Coating Color
Red
Reflective Backing
No
ANSI/ISEA Cut Load
3,000 g
Latex-Free
No
ANSI/ISEA Impact Force
6.5 kN
Waterproof
Yes
Sold As
Pair
Thumb Sweat Wipe
No
EN 388 Impact Rated
Yes
EN 388 Rating
4X44FP
Knuckle Protection Material
TPR
ANSI/ISEA Heat Level
Not Available
Standards
ANSI/ISEA, EN 388, EN ISO 13998
Insulated
No
Glove Liner Material
HPPE
Includes Red Palm
Yes
Finger Coverage
Full Finger
Palm Style
Grip-Coated
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Brand and Series
RINGERS(R) R-FLEX
Fabric Weight
0.5 lb
Cut-Resistance Coverage
Full
Impact Glove Type
CE Standards
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
20,000
EN 407 Contact Heat Level
15 sec
Impact Protection Coverage
Fingers, Knuckles, Thumb
Glove Lining Material
HPPE
Electrostatic Properties
Conductive
Hem Style
Finished
Pairs per Package
12
Minimum Temperature
Not Rated
Knit Material Color
Gray
Leather Glove Style
Work
Double-Dipped
Yes
Glove Insulation Material
HPPE
Lint-Free
No
Maximum Temperature
212 Degrees F
Includes Finger Fourchettes
No
Palm Type
Uncoated
Cuff Color
Black, Gray
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
Yes
Base Coating Coverage
Palm
Knit Material
HPPE
Base Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material HPPE, EN 407 Contact Heat Level 15 sec, EN 388 Rating 4X44FP, Standards ANSI/ISEA, EN 388, EN ISO 13998, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Uncoated

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.