Shop ANSELL
See all product information
Create Account
N27, Disposable Gloves, 3.00 to 3.99 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue
- Mfr # N274
- Zoro # G3561537
product price:Â
$
14.59
/pk of 100, $0.15/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
3.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N274
- Zoro #
- G3561537
- UPC #
- 683438542740
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 3.9 mil
- Glove Length
- 9 1/2 in
- Finger Thickness
- 4.7 mil
- Cuff Thickness
- 3.5 mil
- Length
- 9 1/2 in
- Nominal Palm Thickness
- 4 mil
- Glove Size and Cuff Length Style
- XL/Standard
- Size- Alpha
- XL
- Size - Numeric
- 10
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Style Beaded, Cuff Thickness 3.5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With FDA Regualtions For Food Contact, ISO 9001 Certified QMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.