Shop PROWORKS
See all product information
Create Account
Nitrile Powder-Free Exam Gloves - 8 mil Thickness x 12in Glove Length - X-Large Size - For, 10PK
- Mfr # N108EPFXLG
- Zoro # G323364848
product price:Â
$
121.99
/pk of 10, $12.20/ea
Free Shipping & Returns
Key Features
Standards
ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178<br />
Cuff Style
Extended
Features
Wear Resistant, Non-sterile, Heavyweight, Tear Resistant, Durable
Material
Nitrile
Application
Office, Aerospace, Food Processing, Industrial, Healthcare, Manufacturing, Education, Examination, Hospitality, Retail, Automotive, Food Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N108EPFXLG
- Zoro #
- G323364848
- UPC #
- 75289127359
- Country of Origin
- Malaysia
Dimensions
- Size
- X-Large
- Length
- 12 in
Details
- Standards
- ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178<br />
- Cuff Style
- Extended
- Features
- Wear Resistant, Non-sterile, Heavyweight, Tear Resistant, Durable
- Material
- Nitrile
- Application
- Office, Aerospace, Food Processing, Industrial, Healthcare, Manufacturing, Education, Examination, Hospitality, Retail, Automotive, Food Service
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Item
- Examination Gloves
- Color
- Blue
Description
Nitrile Powder-Free Exam Gloves - 8 mil Thickness x 12in Glove Length - X-Large Size - For Right/Left Hand - Nitrile - Blue - Non-sterile, Wear Resistant, Tear Resistant, Durable, Latex-free, Heavyweight - For Automotive, Aerospace, Examination, Healthcare, Industrial, Manufacturing, Education, Food Processing, Food Service, Hospitality, Office,... - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.