N20, Fully Textured Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (Discontinued)
- Mfr # N202
- Zoro # G3615160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N202
Zoro #
G3615160
UPC #
6.83439E+11
Country of Origin
Unknown
Dimensions
Size
M
Palm Thickness
3.9 mil
Length
9 1/2 in
Cuff Thickness
3.50 mil
Glove Size
M
Finger Thickness
4.70 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
4 mil
Size- Alpha
M
Size - Numeric
8
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 3.5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series N20, Size- Alpha M, Size - Numeric 8, Tested for Chemotherapy Drugs No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.