G10, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue

  • Mfr # 54187

  • Zoro # G303458246


product price:  $17.29
/pk 100, $0.17/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54187
Zoro #
G303458246
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
4 mil
Size
M
Length
9 1/2 in
Cuff Thickness
4 mil
Size- Alpha
M
Finger Thickness
4 mil
Size - Numeric
8

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
G10
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Application
Food handling, manufacturing, food service, electrical assembly, painting
Silicone-Free
Contains Silicone
Features
Ambidextrous
Standards
FDA Approved
Disposable Glove Grade
Food-Grade
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Texture Location
Fingertips
Glove Treatments
Powder-Free
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Acceptable Quality Level (AQL)
2.5
Texture
Grain
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.