G10, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue

  • Mfr # 54189

  • Zoro # G903458226


product price:  $17.29
/pk 100, $0.17/ea

Key Features

Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Material
Nitrile
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54189
Zoro #
G903458226
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
4 mil
Size
XL
Finger Thickness
4 mil
Cuff Thickness
4 mil
Size- Alpha
XL
Length
9 1/2 in
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
G10
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Approved
Cuff Style
Beaded
Application
food handling and food prep, general manufacturing, food service, electrical assembly, electrical contracting, painting, aluminum die casting, automotive uses
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture Location
Fingertips
Anti-Static
Anti-Static Not Included
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Disposable Glove Grade
food-grade
Glove Treatments
Powder-Free
Features
Ambidextrous
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Acceptable Quality Level (AQL)
2.5
Texture
Grain
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.