Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR
Mfr # 87-118
Zoro # G5402214
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- ANSI/ISEA Puncture Level 1
- Special Features Beaded Cuff for Tear Resistance and Easy Pull On, Comfortable and Sensitive Natural Rubber Latex Glove, High Resistance to Water Based Chemicals, Longer Gauntlet Style Cuff for Extra Protection, Tough General Purpose Industrial Glove
- ANSI/ISEA Cut Level 1
- Glove Thickness 30.00 mil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber 2ERT5
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English 6VKP3
- NMC Electrical Marker, 4160 Volts, Pk25 JL2013O
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L CM2010
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR 87-118
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR 87-118
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR 08-352
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR 87-208
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR 87-155
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, M, 8), Blue, 1 Pair 88-356
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR 37-185
- Ansell Gloves & Hand Protection