G3, Disposable Cleanroom Gloves, 6 mil, Nitrile, ISO 3, AQL 1.5, Sterile, Size 9, 200 PK, White

  • Mfr # 56894

  • Zoro # G810133339


product price:  $407.99
/pk 200, $2.04/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
White
Disposable Glove Type
Food-Grade
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56894
Zoro #
G810133339
UPC #
-
Country of Origin
Thailand

Dimensions

Size
9
Palm Thickness
6 mil
Finger Thickness
6.3 mil
Length
12 in
Size - Numeric
9
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
White
Disposable Glove Type
Food-Grade
Latex-Free
Latex-Free
Series
G3
Sterile/Non-Sterile
Sterile
ISO Class
ISO 3
Features
Extended Cuff
Disposable Glove Grade
Food-Grade
Standards
ASTM D6978-05, ISO Class 3, ISO Class 4
Texture Location
Fingertips
Anti-Static
Anti-Static Included
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Sterility Assurance Level (SAL)
10^-6
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Texture
Smooth
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Disposable Glove Type Food-Grade, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, ISO Class 3, ISO Class 4, Sterile/Non-Sterile Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.