G3, Disposable Cleanroom Gloves, 7.1 mil Palm, Nitrile, ISO 3, Non-Sterile, XS, 1000 PK, Blue

  • Mfr # 55875

  • Zoro # G710133330


product price:  $475.99
/pk 1000, $0.48/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
7.1 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55875
Zoro #
G710133330
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XS
Palm Thickness
7.1 mil
Cuff Thickness
7 mil
Finger Thickness
7.1 mil
Length
12 in
Size- Alpha
XS
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Disposable Glove Type
Cleanroom
Standards
ASTM D6978-05, ISO Class 3
Series
G3
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
2.5
ISO Class
ISO 3
Features
Ambidextrous
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Medical Glove Type
Exam
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Federal 209E Clean Room Class
Not Rated
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 7 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 7.1 mil, Latex-Free Contains Latex, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.1 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, ISO Class 3, Sterile/Non-Sterile Non-Sterile, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.