Shop ANSELL
See all product information
Create Account
G3, Disposable Cleanroom Gloves, 8 mil Palm, Latex, 12 in, ISO 4, AQL 1.5, XL, 50 PK, Beige
- Mfr # 56832
- Zoro # G208257791
product price:Â
$
82.49
/pk of 50, $1.65/ea
Key Features
Color
Beige
Material
Latex
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56832
- Zoro #
- G208257791
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Beige
- Material
- Latex
- Cuff Style
- Beaded
- Latex-Free
- Contains Latex
- Disposable Glove Type
- Cleanroom, Medical-Grade
- Standards
- ASTM
- Series
- G3
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Acceptable Quality Level (AQL)
- 1.5
- ISO Class
- ISO 4
- Application
- Medical device manufacturing, pharmaceuticals, or research labs
- Disposable Glove Grade
- Medical-Grade
- Texture Location
- Palm and Fingertips
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Silicone-Free
- Contains Silicone
- Green Environmental Attribute
- Vendor has a Recycling Take Back Program for the Product
- Extended Cuff
- Extended Cuff
- Federal 209E Clean Room Class
- Not Rated
- Shell Material
- Latex
- Wire Color
- Beige
- Traction Material
- Latex
Dimensions
- Size
- XL
- Palm Thickness
- 8 mil
- Length
- 12 in
- Cuff Thickness
- 8 mil
- Finger Thickness
- 8 mil
- Size- Alpha
- XL
- Size - Numeric
- 8 1/2
- Cuff Length
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Contains Silicone, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Not Applicable, Texture Location Fingertips, Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.