G3, Disposable Cleanroom Gloves, 8.6 mil Palm, Latex, 12 in, ISO 4, AQL 1.5, Size 8.5, 200 PK, Beige
- Mfr # 56848
- Zoro # G910133345
product price:Â
$
574.99
/pk of 200, $2.87/ea
Free Shipping & Returns
Key Features
Palm Thickness
8.6 mil
Color
Beige
Material
Latex
Disposable Glove Type
Cleanroom
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56848
- Zoro #
- G910133345
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Beige
- Material
- Latex
- Disposable Glove Type
- Cleanroom
- Latex-Free
- Contains Latex
- Series
- G3
- Sterile/Non-Sterile
- Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 1.5
- Application
- Medical device manufacturing, pharmaceuticals or research labs
- Features
- Extended Cuff
- Standards
- ASTM, ISO Class 3, ISO Class 4
- ISO Class
- ISO 4
- Texture Location
- Palm and Fingertips
- Cuff Style
- Beaded
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Silicone-Free
- Contains Silicone
- Federal 209E Clean Room Class
- Not Rated
- Anti-Static
- Anti-Static Not Included
- Green Environmental Attribute
- Vendor has a Recycling Take Back Program for the Product
- Extended Cuff
- Extended Cuff
- Shell Material
- Latex
- Wire Color
- Beige
- Traction Material
- Latex
Dimensions
- Palm Thickness
- 8.6 mil
- Size
- 8.5
- Cuff Thickness
- 8 mil
- Finger Thickness
- 8.7 mil
- Length
- 12 in
- Size - Numeric
- 8 1/2
- Cuff Length
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Finger Thickness 8.7 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 8.6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Contains Silicone, Standards ASTM, ISO Class 3, ISO Class 4, Sterile/Non-Sterile Sterile, Texture Grain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.