G3, Disposable Cleanroom Gloves, 6 mil, Nitrile, ISO 3, AQL 1.5, Sterile, Size 7.5, 200 PK, White

  • Mfr # 56891

  • Zoro # G010133399


product price:  $407.99
/pk 200, $2.04/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
White
Disposable Glove Type
Food-Grade
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56891
Zoro #
G010133399
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7.5
Palm Thickness
6 mil
Finger Thickness
6.3 mil
Length
12 in
Size - Numeric
7 1/2
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
White
Disposable Glove Type
Food-Grade
Latex-Free
Latex-Free
Series
G3
Sterile/Non-Sterile
Sterile
ISO Class
ISO 3
Standards
ASTM D6978-05, ISO Class 3, ISO Class 4
Features
Extended Cuff
Cuff Style
Beaded
Texture Location
Fingertips
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Included
Sterility Assurance Level (SAL)
10^-6
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Smooth
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Disposable Glove Type Food-Grade, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, ISO Class 3, ISO Class 4, Sterile/Non-Sterile Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products