G3, Disposable Cleanroom Gloves, 6.3 mil Palm, Nitrile, ISO 3, Non-Sterile, L+, 1000 PK, White

  • Mfr # 56884

  • Zoro # G411745511


product price:  $357.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6.3 mil
Color
White
Disposable Glove Type
Cleanroom
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56884
Zoro #
G411745511
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
6.3 mil
Size
L+
Cuff Thickness
6 mil
Finger Thickness
6 mil
Length
12 in
Size- Alpha
L
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
White
Disposable Glove Type
Cleanroom
Latex-Free
Latex-Free
Series
G3
Sterile/Non-Sterile
Non-Sterile
Application
Cleanroom
Features
Ambidextrous
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Included
Standards
ASTM D6978-05, FDA, ISO
Cuff Style
Beaded
Texture Location
Fingertips
Texture
Grain
Disposable Glove Grade
Medical
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Medical Glove Type
Surgical
ISO Class
ISO 3
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Surgical, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, FDA, ISO, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.