G3, Disposable Cleanroom Gloves, 7.1 mil Palm, Nitrile, ISO 3, Non-Sterile, L, 1000 PK, Blue

  • Mfr # 55878

  • Zoro # G010133337


product price: $475.99
/pk 1000, $0.48/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
7.1 mil
Latex-Free
Contains Latex
Disposable Glove Type
Cleanroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55878
Zoro #
G010133337
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
7.1 mil
Finger Thickness
7.1 mil
Cuff Thickness
7 mil
Length
12 in
Size- Alpha
L
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Contains Latex
Disposable Glove Type
Cleanroom
Standards
ASTM D6978-05, ISO Class 3
Series
G3
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 3
Features
Ambidextrous
Application
Cleanroom environments
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
2.5
Cuff Style
Beaded
Texture Location
Fingertips
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam
Anti-Static
Anti-Static Not Included
Texture
Smooth
Silicone-Free
Silicone-Free
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 7 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 7.1 mil, Latex-Free Contains Latex, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.1 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, ISO Class 3, Sterile/Non-Sterile Non-Sterile, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.