G3, Disposable Cleanroom Gloves, 8.6 mil Palm, Latex, 12 in, ISO 4, AQL 1.5, Size 7.5, 200 PK, Beige

  • Mfr # 56846

  • Zoro # G410133340


product price:  $484.99
/pk 200, $2.42/ea
Free Shipping & Returns

Key Features

Material
Latex
Color
Beige
Disposable Glove Type
Cleanroom
Palm Thickness
8.6 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56846
Zoro #
G410133340
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7.5
Palm Thickness
8.6 mil
Cuff Thickness
8 mil
Length
12 in
Finger Thickness
8.7 mil
Size - Numeric
7 1/2
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Cleanroom
Latex-Free
Contains Latex
Series
G3
Sterile/Non-Sterile
Sterile
Standards
ASTM, ISO Class 3, ISO Class 4
ISO Class
ISO 4
Features
Extended Cuff
Texture Location
Palm and Fingertips
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Federal 209E Clean Room Class
Not Rated
Silicone-Free
Contains Silicone
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Finger Thickness 8.7 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 8.6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Contains Silicone, Standards ASTM, ISO Class 3, ISO Class 4, Sterile/Non-Sterile Sterile, Texture Grain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products