G3 EvT Prime, Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, L, 100 PK, White
- Mfr # 62008
- Zoro # G208257821
product price:Â
$
45.25
/pk of 100, $0.45/ea
Key Features
Color
White
Material
Nitrile
Palm Thickness
4.72 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62008
- Zoro #
- G208257821
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
- Palm Thickness
- 4.72 mil
- Finger Thickness
- 4.72 mil
- Length
- 12 in
- Cuff Thickness
- 4.72 mil
- Size- Alpha
- L
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) Not Applicable, Color White, Cuff Style Beaded, Cuff Thickness 4.72 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 4.72 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.72 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D6978-05, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.