G3 NXT, Disposable Cleanroom Gloves, 6 mil Palm, Nitrile, 12 in, AQL 1.5, ISO 3, S, 1000 PK, White

  • Mfr # 62991

  • Zoro # G110133268


product price:  $297.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Size
S
Palm Thickness
6 mil
Color
White
Disposable Glove Type
Cleanroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62991
Zoro #
G110133268
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
6 mil
Finger Thickness
6.3 mil
Cuff Thickness
7 mil
Length
12 in
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Material
Nitrile
Item
Disposable Gloves
Color
White
Disposable Glove Type
Cleanroom
Latex-Free
Latex-Free
Series
G3 NXT
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous
Application
Cleanroom environments
Standards
ASTM D6978-05, ISO Class 3, ISO Class 4
ISO Class
ISO 4
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture Location
Fingertips
Texture
Smooth
Cuff Style
Beaded
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color White, Cuff Style Beaded, Cuff Thickness 7 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, ISO Class 3, ISO Class 4, Sterile/Non-Sterile Non-Sterile, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.