G3 NXT, Disposable Cleanroom Gloves, 6 mil Palm, Nitrile, 12 in, AQL 1.5, ISO 3, XS, 1000 PK, White

  • Mfr # 62990

  • Zoro # G810133346


product price:  $367.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Size
XS
Palm Thickness
6 mil
Color
White
Disposable Glove Type
Cleanroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62990
Zoro #
G810133346
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XS
Palm Thickness
6 mil
Finger Thickness
6.3 mil
Length
12 in
Cuff Thickness
7 mil
Size- Alpha
XS
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
White
Disposable Glove Type
Cleanroom
Latex-Free
Latex-Free
Series
G3 NXT
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 4
Standards
ASTM D6978-05, ISO Class 3, ISO Class 4
Features
Ambidextrous
Cuff Style
Beaded
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Silicone-Free
Silicone-Free
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color White, Cuff Style Beaded, Cuff Thickness 7 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, ISO Class 3, ISO Class 4, Sterile/Non-Sterile Non-Sterile, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.