G5, Disposable Cleanroom Gloves, 3.2 mil Palm, Vinyl Co-Polymer, AQL 1.5, ISO 5, S, 100 PK, Clear

  • Mfr # 61001

  • Zoro # G508257811


product price:  $24.19
/pk 100, $0.24/ea

Key Features

Material
Vinyl
Palm Thickness
3.2 mil
Color
Clear
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61001
Zoro #
G508257811
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Palm Thickness
3.2 mil
Size
S
Length
12 in
Cuff Thickness
3.2 mil
Finger Thickness
3.2 mil
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
Series
G5
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 5
Features
Ambidextrous
Application
Cleanroom, Medical
Disposable Glove Grade
Medical-Grade
Standards
ASTM
Texture
Smooth
Cuff Style
Beaded
Texture Location
Fingertips
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Clear, Cuff Style Beaded, Cuff Thickness 3.2 mil, Disposable Glove Type Cleanroom, Medical-Grade, Features Ambidextrous, Finger Thickness 3.2 mil, Latex-Free Contains Latex, Length 12 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 3.2 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products