This item is Discontinued.

Ansell Neoprene Disposable Gloves, Neoprene, Powder-Free, 7.5, 100 PK, Natural 20277275

Neoprene Disposable Gloves, Neoprene, Powder-Free, 7.5, 100 PK, Natural (Discontinued)

  • Mfr # 20277275
  • Zoro # G4695346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20277275
Zoro #
G4695346
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
7.5
Size - Numeric
7.5

Details

Item
Neoprene Disposable Gloves
Color
Natural
Material
Neoprene
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile

Description

Gammex Glove Size 7.5 Box Of 100 Units

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.