Gammex(R), Disposable Sugical Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, White

  • Mfr # 340056

  • Zoro # G901701546


product price:  $205.99
/pk 50, $4.12/ea
Free Shipping & Returns

Key Features

Material
Polyisoprene
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Gammex(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340056
Zoro #
G901701546
UPC #
30884792185746
Country of Origin
Multiple

Dimensions

Size
S ( 7 1/2 )
Size- Alpha
S
Size - Numeric
7 1/2

Details

Material
Polyisoprene
Item
Disposable Gloves
Color
White
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Gammex(R)
Sterile/Non-Sterile
Sterile
Features
Unlined
Standards
ASTM D3577, ASTM D6978, ASTM D7160, ASTM F1670, ASTM F739, EN 420:2003 + A1:2009
Medical Glove Type
Surgical
Acceptable Quality Level (AQL)
0.6
Silicone-Free
Contains Silicone
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Double Gloving Method
Inner/Outer
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Texture
Smooth
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Not Included, Color White, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Double Gloving Method Inner/Outer, Features Unlined, Latex-Free Latex-Free, Length Not Applicable, Material Polyisoprene, Medical Glove Type Surgical, Palm Thickness Not Applicable, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.