Shop ANSELL

Gammex(R), Disposable Surgical Gloves, Latex, Powder-Free, Lightweight, M ( 8 ), 50 PK, Beige

  • Mfr # 340007
  • Zoro # G401701473

product price: 
$
188.99
/pk of 50, $3.78/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
340007
Zoro #
G401701473
UPC #
30884792377257
Country of Origin
Sri Lanka
Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016
Series
Gammex(R)
Sterile/Non-Sterile
Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
0.6
Features
Lightweight
Double Gloving Method
Outer
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Medical Glove Type
Surgical
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Shell Material
Latex
Wire Color
Beige
Traction Material
Latex

Dimensions

Size
M
Size - Numeric
8
Size- Alpha
M
Fits Chest Size
Lightweight

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Medical-Grade, Double Gloving Method Outer, Features Lightweight, Latex-Free Contains Latex, Length Not Applicable, Material Latex, Medical Glove Type Surgical, Palm Thickness Not Applicable, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.