Gammex(R), Disposable Surgical Gloves, Neoprene, Non-Latex, Powder-Free, M (8 ), 50 PK, Green

  • Mfr # 340006

  • Zoro # G801701462


product price:  $196.99
/pk 50, $3.94/ea
Sold in multiples of 4 for $787.96
Free Shipping & Returns

Key Features

Color
Green
Material
Neoprene
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
340006
Zoro #
G801701462
UPC #
30884792385153
Country of Origin
Sri Lanka

Dimensions

Size
M
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Color
Green
Material
Neoprene
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016
Series
Gammex(R)
Sterile/Non-Sterile
Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
0.6
Features
Unlined
Double Gloving Method
Inner/Outer
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Medical Glove Type
Surgical
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Medical-Grade, Double Gloving Method Inner/Outer, Features Unlined, Latex-Free Latex-Free, Length Not Applicable, Material Neoprene, Medical Glove Type Surgical, Palm Thickness Not Applicable, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products