Ansell

93-243, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK


product price: $88.49
/pk 100, $0.88/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Blue
  • Material Nitrile
  • Palm Thickness 4.7 mil
  • Length 15 1/2 in
See all product information

Product Information

Dimensions

Size M
Length 15 1/2 in
Glove Size and Cuff Length Style M/Extended
Size - Numeric 8
Size- Alpha M

Details

Promotion Restriction Not eligible for promotion
Item Nitrile Disposable Gloves
Color Blue
Material Nitrile
Palm Thickness 4.7 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose
Standards ASTM D 3577, TYPE II/FDA21 CFR 177-2600
Series 93-243
Sterile/Non-Sterile Non-Sterile
Cuff Extended Beaded
Application Medical, Laboratory, Safety and Industrial, Automotive, Agricultural
Finger Thickness 6.3 mil
Special Features Extended Cuff, Textured Fingers
Metal Detectable No
Resists Acids, Solvents and Bases
Cuff Thickness 2.8 mil
Aloe Inner Surface No
Lining Unlined
Features Extended Cuff
Acceptable Quality Level (AQL) 1.5
Silicone-Free Yes
Brand and Series Ansell Microflex 93-243
Disposable Glove Features Extended Cuff
Texture Grain Texture
Anti-Static Yes
Medical Glove Type Exam
Glove Treatments Powder-Free
Tested for Chemotherapy Drugs No
EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Virus
Sold As Box of 100
Glove Hand Style Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 6.3 mil, Latex-Free Yes, Length 15 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D 3577, TYPE II/FDA21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.