This item is Discontinued.

Ansell 10 ga, Black, Palm Coated 11751090

10 ga, Black, Palm Coated (Discontinued)

  • Mfr # 11751090
  • Zoro # G4602797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11751090
Zoro #
G4602797
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness
10 ga

Details

Color
Black
Glove Coating Finish
Palm Coated
Cuff Style
Knit Wrist
Lining
HPPE, Fiber glass, Nylon, Spandex
Coating Material
Polyurethane
Palm Construction
Knitted

Description

Glove Hyflex 11-751 Cut Resist Sz 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.