Glove Liners, Cotton, Polyester, Spandex, 8 1/2 in Length, White, , 1 PR
Mfr # 96005
Zoro # G916308204
product price: $3.15
/prKey Features
Color
White
Glove Materials
Cotton, Polyester, Spandex
Glove Length
8 1/2 in
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96005
Zoro #
G916308204
UPC #
-
Country of Origin
China
Dimensions
Glove Length
8 1/2 in
Details
Item
Glove Liners
Color
White
Glove Materials
Cotton, Polyester, Spandex
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Glove Features
Enhanced Comfort and Breathability
Insulated
Insulated
Glove Insulation Material
Rubber
Cuff Style
Knit
Finger Coverage
Full Finger
Description
Glove Liners, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Features Enhanced Comfort and Breathability, Glove Hand Style Left and Right, Glove Insulation Material Rubber, Glove Length 8 1/2 in, Glove Materials Cotton, Polyester, Spandex, Glove Style Liner, Insulated Insulated, Anti-Static Anti-Static Not Included, Color White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.