Zoro Homepage

Glove, Blue, Beaded, Medical Exam, PR

  • Mfr # XC-310CP

  • Zoro # G322706137


product price: $9.99
/pk 100, $0.10/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC-310CP
Zoro #
G322706137
UPC #
-
Country of Origin
Malaysia

Description

Glove, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Double Gloving Method Inner, Features Chemical Splash-Resistant, Finger Thickness 4.3 mil, Latex-Free Latex-Free, Length 9 2/5 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.