Glove, Blue, Beaded, Medical Exam, PR
Mfr # XC-310CP
Zoro # G222705674
product price: $9.99
/pk 100, $0.10/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XC-310CP
Zoro #
G222705674
UPC #
-
Country of Origin
Malaysia
Description
Glove, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Double Gloving Method Inner, Features Chemical Splash-Resistant, Finger Thickness 4.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.