Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93800090
Zoro #
G122705736
UPC #
-
Country of Origin
Sri Lanka
Description
Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Orange, Cuff Style Beaded, Cuff Thickness 17.7 mil, Disposable Glove Type Chemical-Resistant, Double Gloving Method Not Applicable, Features Dual Layer, Finger Thickness 23.6 mil, Latex-Free Contains Latex, Length 11 1/5 in, Material Latex/Neoprene/Nitrile, Medical Glove Type Exam, Palm Thickness 17.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.