This item is Discontinued.

Ansell Cut Level A2 , Natural Latex Rubber , 10 12 PK 206403

This item is Discontinued.

Ansell

Cut Level A2 , Natural Latex Rubber , 10 12 PK (Discontinued)

Mfr # 206403
Zoro # G5941328
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206403
Zoro #
G5941328
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Glove Length
9.25 to 11.02 in

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Natural Latex Rubber
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Standards
EN 388:2016 2242B, EN 420:2003 + A1:2009
Lining
Knitted
Glove Lining Material
Cotton, Polyester
Latex-Free
No
Silicone-Free
No

Description

Glove Powerflex 80-100 Hd Ind Sz 10 12Pk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.