Zoro Homepage
This item is Discontinued.
Ansell Gloves, 11-13/32 in. L, L, PR, PK1000 CE4-313-L

Gloves, 11-13/32 in. L, L, PR, PK1000 (Discontinued)

  • Mfr # CE4-313-L
  • Zoro # G4102220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE4-313-L
Zoro #
G4102220
UPC #
769799031397
Country of Origin
Unknown

Dimensions

Size- Alpha
L
Length
11-13/32"
Thickness
3.9 mil
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
4 mil
Glove Length
12 in
Palm Thickness
3.9 mil
Size - Numeric
9

Details

Item
Cleanroom Gloves
ISO Class
4
Color
White
Material
Nitrile
Cuff
Beaded
Application
Biotech, Electronics, Medical Device, Pharmaceutical, Semiconductors, Clean Room Applications
Ambidextrous/Hand-Specific
Ambidextrous
Class
100
Finish
Textured
Acceptable Quality Level (AQL)
2.5
Powdered/Powder-Free
Powder-Free
ISO Cleanroom Class
ISO 4
Silicone-Free
No
Glove Texture Location
Fingertips
Brand and Series
Ansell Microflex CE4-313
Latex-Free
Yes
Glove Texture
Grain
Disposable Glove Type
Cleanroom
Features
Extended Cuff
Texture Location
Fingertips
Disposable Glove Features
Extended Cuff
Series
CE4-313
Sterile
No

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Color White, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, ISO Class 4, Series CE4-313, Size- Alpha L, Size - Numeric 9, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.