This item is Discontinued.

Ansell Gloves, 11-13/32 in. L, XS, PR, PK1000 CE4-313-XS

Gloves, 11-13/32 in. L, XS, PR, PK1000 (Discontinued)

  • Mfr # CE4-313-XS
  • Zoro # G4102257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE4-313-XS
Zoro #
G4102257
UPC #
769799031366
Country of Origin
Unknown

Dimensions

Size- Alpha
XS
Length
11-13/32"
Thickness
3.9 mil
Palm Thickness
3.9 mil
Glove Length
12 in
Glove Size and Cuff Length Style
XS/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
6

Details

Item
Cleanroom Gloves
ISO Class
4
Color
White
Material
Nitrile
Cuff
Beaded
Application
Biotech, Electronics, Medical Device, Pharmaceutical, Semiconductors, Clean Room Applications
Finish
Textured
Ambidextrous/Hand-Specific
Ambidextrous
Class
100
ISO Cleanroom Class
ISO 4
Glove Texture Location
Fingertips
Disposable Glove Type
Cleanroom
Brand and Series
Ansell Microflex CE4-313
Glove Texture
Grain
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
Silicone-Free
No
Acceptable Quality Level (AQL)
2.5
Disposable Glove Features
Extended Cuff
Series
CE4-313
Texture Location
Fingertips
Features
Extended Cuff
Sterile
No

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Color White, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, ISO Class 4, Series CE4-313, Size- Alpha XS, Size - Numeric 6, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.