Gloves, Black Cuff, Size 12, PR

  • Mfr # 80-505
  • Zoro # G022796568
product price: 
$
18.85
/pr

Key Features

ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Pairs per Package
12
Gender
Unisex
Glove Coating Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80-505
Zoro #
G022796568
UPC #
-
Country of Origin
China
ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Pairs per Package
12
Gender
Unisex
Glove Coating Color
Black
Glove Coating Finish
Sandy
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
Double-Dipped
No
ANSI/ISEA Cut Level
A5
Lint-Free
No
EN 388 Rating
4X32E
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
Cuff Color
Black
Finger Coverage
Full Finger
Electrostatic Properties
Conductive
EN 407 Contact Heat Level
15 sec
ANSI/ISEA Cut Load
3,555 g
Series
80-505
Knit Material Color
Black
Reversible
No
Hand Protection Style
Glove
Reflective Backing
No
Cuff Style
Elasticized Knit
Glove Features
Resists Heat, Touchscreen Compatible
Insulated
No
Sold As
Pair
Hem Style
Finished
Silicone-Free
Yes
ANSI/ISEA Puncture Force
78.6 N
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Heat Level
2
Task and Chore Glove Style
Knit
Glove Construction
Knitted
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Cycles
20,000
Maximum Temperature
284 Degrees F
Glove Hand Style
Left and Right
Item
Cut-Resistant Gloves
Base Coating Coverage
Palm
Standards
ANSI, EN 407, EN ISO
Glove Lining Material
Basalt, Kevlar, Polyester, Spandex, Steel Fiber
Glove Coating Material
Foam Nitrile
Palm Type
Coated

Dimensions

Glove Length
10.83 in
Thickness
13 ga
Size- Numeric
12

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Basal, Kevlar, Polyester, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews