This item is Discontinued.

Ansell Hylite® 47400 Nitrile Coated Knitwrist Cotton Lined Med Duty Gloves, 10 205934

Hylite® 47400 Nitrile Coated Knitwrist Cotton Lined Med Duty Gloves, 10 (Discontinued)

  • Mfr # 205934
  • Zoro # G2467277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205934
Zoro #
G2467277
UPC #
-
Country of Origin
Sri Lanka

Description

The Ansell Hylite 47400 Gloves Combine The Comfort Of A Cotton Lining And The Exceptional Snag, Puncture, Abrasion, And Cut Resistance Of A Nitrile Coating In A Medium-Duty Glove. The Glove Is A Better Alternative To Cotton, Light-To Medium-Duty Leather, And Pvc. For Extra Comfort, Hylite Features An Interlock Knit Lining, Generous Sizing, And A Contoured Design. Hylite Gloves Outwear Cotton Up To 12 To 1, Light Leather 5 To 1, And Pvc-Coated Gloves 3 To 1. These Gloves Are Durable And Machine Washable. The Ansell Hylite 47400 Gloves Are Perfect For Assembly, Inspection, Light Fabrication, Shipping And Receiving And Medium-Duty Material Handling.,10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.