This item is Discontinued.

Ansell Powerflex 80-813 Kevlar Glove W/Black Proprietary Soft Palm Coating, 7 206489

Powerflex 80-813 Kevlar Glove W/Black Proprietary Soft Palm Coating, 7 (Discontinued)

  • Mfr # 206489
  • Zoro # G2426239
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206489
Zoro #
G2426239
UPC #
-
Country of Origin
Mexico

Description

The Ansell Powerflex 80-813 Dupont Kevlar Cut Resistant Gloves Incorporate Ansi Cut Level A4, En 407 Level 4 Flame Resistance And Arc Hrc Level 2 Protection. Powerflex 80-813 Gloves Feature Ansell'S Proprietary Flame Resistant Solution, Neoprene Foam, And Combine It With Exclusive Cut Resistant Yarn To Achieve Ansi Level A4 Cut Protection In Wet, Oily And Dry Work Environments. The Powerflex 80-813 Glove Is An Arc Flash Hazard Category 2 Product With A Rating Of 9.4 Cal/Cm2, Protecting Workers By Reducing The Risk Of Receiving Second-Degree Burns From Arc Flash Level 2 Incidents. In Addition, The Gloves Feature Ansell'S Patented Knitted Variable Stitch Design (Kvsd) To Release Tension In High Stress Zones And Ensure An Ergonomic Fit. The Gloves Improved Ergonomics Help Achieve Less Hand Fatigue And Reduce The Possibility Of Carpal Tunnel Injuries. A D3 Pinky Design Also Allows A More Natural Fit For Improved Comfort. The Powerflex 80-813 Gloves Are Ideal In A Variety Of Industries Including Electric And Gas Utilities, Oil Processing And Refining, Petrochemical, Mining, Resource Manufacturing And Construction.,7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.