Shop ANSELL

Knit Gloves, Cut Level A3 , Dipped , Nitrile , Smooth , 12 1 PR

  • Mfr # 11-561

  • Zoro # G401770509


product price:  $14.65
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-561
Zoro #
G401770509
UPC #
20076490613376
Country of Origin
Sri Lanka

Dimensions

Glove Size
12
Glove Length
210-285 mm
Thickness
15 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Glove Hand Style
Left and Right
Glove Lining Material
Basalt, HPPE, Nylon, Polyester, Spandex(R)
Reinforcement Coverage
Reinforced Thumb Crotch
Fabric Weight
15 gaugeuge
Glove Liner Material
Basalt, HPPE, Nylon, Polyester, Spandex
Anti-Static
Yes
Brand and Series
Ansell Hyflex
Glove Coating Color
Gray
Silicone-Free
Yes
Standards
Category II, EN 420:2003 + A1:2009, EN388, ISO C
Hem Style
Finished
Hand Protection Style
Glove
Insulated
No
Electrostatic Properties
Insulative
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Knit Material Color
Blue
Touchscreen Compatible
No
Finger Coverage
Full Finger
EN 388 Rating
4X42C
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
12
Double-Dipped
No
Reversible
No
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted
Glove Insulation Weight
15 gauge
Knit Material
Intercept(TM)

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Glove Insulation Weight 15 gauge, Standards Category II, EN 420:2003 + A1:2009, EN388, ISO C, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.