Shop ANSELL

Hyflex Cut-Resistant, Dipped, Nitrile, A3 Cut Level, Intercept Knit, Blue/Gray, XL (Size 10), 1 Pair

  • Mfr # 11-561

  • Zoro # G501245976


product price:  $14.65
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-561
Zoro #
G501245976
UPC #
20076490613352
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
210-285 mm
Thickness
15 ga
Size - Numeric
10
Size- Numeric
10
Size- Alpha
XL

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
Glove Construction
Seamless Knit
Anti-Static
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Fabric Weight
15 gaugeuge
Latex-Free
Yes
Glove Lining Material
Basalt, HPPE, Nylon, Polyester, Spandex(R)
Standards
Category II, EN 420:2003 + A1:2009, EN388, ISO C
Silicone-Free
Yes
Brand and Series
Ansell Hyflex
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Glove Liner Material
Basalt, HPPE, Nylon, Polyester, Spandex
Cut-Resistance Coverage
Palm Side
Finger Coverage
Full Finger
Pairs per Package
1
Electrostatic Properties
Insulative
Double-Dipped
No
Reversible
No
Knit Material Color
Blue
EN 388 Rating
4X42C
Insulated
No
Touchscreen Compatible
No
Hem Style
Finished
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Products By Industry
Electrical
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Palm Style
Knitted
Glove Insulation Weight
15 gauge
Knit Material
Intercept(TM)

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Glove Insulation Weight 15 gauge, Standards Category II, EN 420:2003 + A1:2009, EN388, ISO C, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.